Shop DANCO

Transitional Side Spray, Plastic, 1/2"

  • Mfr # 9D00010332
  • Zoro # G9712455

product price: 
$
14.69
/ea

Key Features

Sub-Category
Side Spray
Inlet (In.)
1/4
Outlet (In.)
1/4
Connection
1/4"
For Use With
Most Kitchen Faucets
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9D00010332
Zoro #
G9712455
UPC #
037155016846
Country of Origin
China
Sub-Category
Side Spray
Item
Kitchen Sprayer
Inlet (In.)
1/4
Outlet (In.)
1/4
Connection
1/4"
For Use With
Most Kitchen Faucets
Material of Construction
Plastic
Finish
Brushed Nickel
Outlet
1/4"
Connection (In.)
1/4
Inlet
1/4 in
Features
High Directional Power Spraying
Color/Finish
Brushed Nickel
Includes
Guide
Flow Rate
1.5 gpm
Fits Brand
Universal Fit
Connection Type
NPSM
Material
Plastic
Application
Commercial
Product Type
Kitchen Sprayer
Flow Rate - Maximum
1.5 gpm
Connection Gender
Female
For Location
Kitchen
Compatible Brand
Universal Fit
Sprayer Style
Pull-Out
Includes Hose
Hose Not Included
Shell Material
Plastic

Dimensions

Size
1/4"
Connection Size
1/2"
Overall Length
3 1/2 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Description

Kitchen Sprayer, 1/4 in Inlet, Includes Guide, Flow Rate 1.5 gpm

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.