Shop ZEP
See all product information
Create Account
Extention Assembly, Plastic
- Mfr # S72001
- Zoro # G9715980
product price:Â
$
17.19
/ea
Key Features
Material
Poly
For Use With
Zep Dish Wash Pump
Color
Black
Overall Length
18 3/4 in
Compatible Product Type
Pump Sprayer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S72001
- Zoro #
- G9715980
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 18 3/4 in
- Wire Rope Length
- 18 3/4 in
- Length
- 18 3/4 in
Details
- Item
- Extention Assembly
- Material
- Poly
- For Use With
- Zep Dish Wash Pump
- Color
- Black
- Compatible Product Type
- Pump Sprayer
- Product Type
- Extension without Nozzle
- Compatible Manufacturer Model Number
- 783101
- Shell Material
- Poly
- Wire Color
- Black
Description
Extention Assembly, Material Poly, For Use With Zep Dish Wash Pump, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.