Shop ZEP
See all product information
Create Account
Pump Assembly, Plastic
- Mfr # S69001
- Zoro # G9716023
product price:Â
$
38.49
/ea
Key Features
Material
Poly
For Use With
Zep Dish Wash Pump
Color
Black
Overall Length
13 in
Compatible Product Type
Pump Sprayer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S69001
- Zoro #
- G9716023
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 13 in
- Wire Rope Length
- 13 in
- Length
- 13 in
Details
- Item
- Pump Assembly
- Material
- Poly
- For Use With
- Zep Dish Wash Pump
- Color
- Black
- Compatible Product Type
- Pump Sprayer
- Compatible Manufacturer Model Number
- 781101, 781801, 783101, 785501
- Product Type
- Pump Assembly
- Shell Material
- Poly
- Wire Color
- Black
Description
Pump Assembly, Material Poly, For Use With Zep Dish Wash Pump, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.