Knob
- Mfr # RV30214
- Zoro # G9718283
product price:Â
$
17.19
/ea
Key Features
For Use With
Blixer(R), Combination Processor, Food Processor
For Use With Mfr. Model Number
Blixer 5V, Blixer 6V, R302V, R602V E, R6VN
Fits Brand
Robot Coupe
Compatible with Manufacturer Model Number
Blixer(R) 5V, Blixer(R) 6V, R302V, R602V E, R6V, R6VN
Compatible Manufacturer Model Number
Blixer(R) 5V, Blixer(R) 6V, R302V, R602V E, R6V, R6VN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RV30214
- Zoro #
- G9718283
- UPC #
- -
- Country of Origin
- France
Details
- Item
- Catch
- For Use With
- Blixer(R), Combination Processor, Food Processor
- For Use With Mfr. Model Number
- Blixer 5V, Blixer 6V, R302V, R602V E, R6VN
- Fits Brand
- Robot Coupe
- Compatible with Manufacturer Model Number
- Blixer(R) 5V, Blixer(R) 6V, R302V, R602V E, R6V, R6VN
- Compatible Manufacturer Model Number
- Blixer(R) 5V, Blixer(R) 6V, R302V, R602V E, R6V, R6VN
- Compatible Manufacturer Part Number
- Blixer(R) 5V, Blixer(R) 6V, R302V, R602V E, R6V, R6VN
- Compatible with Mfr. Model No.
- Blixer(R) 5V, Blixer(R) 6V, R302V, R602V E, R6V, R6VN
- For Use with Mfr Model Number
- Blixer(R) 5V, Blixer(R) 6V, R302V, R602V E, R6V, R6VN
- Compatible with Manufacturer Model No.
- Blixer(R) 5V, Blixer(R) 6V, R302V, R602V E, R6V, R6VN
- Compatible Pump Manufacturer Part Number
- Blixer(R) 5V, Blixer(R) 6V, R302V, R602V E, R6V, R6VN
- Compatible Mfr. Model Number
- Blixer(R) 5V, Blixer(R) 6V, R302V, R602V E, R6V, R6VN
- Product Type
- Switch Knob
- For Manufacturer Part Number
- Blixer(R) 5V, Blixer(R) 6V, R302V, R602V E, R6V, R6VN
- Compatible with Mfr. Model Number
- Blixer(R) 5V, Blixer(R) 6V, R302V, R602V E, R6V, R6VN
Description
Catch, Product Type Switch Knob, For Use With Blixer(R), Combination Processor, Food Processor, Compatible with Manufacturer Model Number Blixer(R) 5V, Blixer(R) 6V, R302V, R602V E, R6V, R6VN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.