Shop APW WYOTT
See all product information
Create Account
Knob, Black, For Ovens/Ranges
- Mfr # 2R-88705
- Zoro # G9718335
product price:Â
$
22.99
/ea
Key Features
For Use With
Contact Bun Toaster
For Use With Mfr. Model Number
AT-10, AT-30, AT-5, BT-15, FT 1000, FT 1000H, FT 800, FT 800H, M2000, M2000-JIB, M95-2-JIB, XPRS, XTRM-1, XTRM-2, XTRM-2 3 INCH, XTRM-3, XTRM-3 3 INCH, XWAV-1417A, XWAV-1422, XWAV-1422EZ, XWAV-1829, XWAV-1829EZ
Fits Brand
APW Wyott
Color
Black
Product Type
Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2R-88705
- Zoro #
- G9718335
- UPC #
- -
- Country of Origin
- United States
- Item
- Knob
- For Use With
- Contact Bun Toaster
- For Use With Mfr. Model Number
- AT-10, AT-30, AT-5, BT-15, FT 1000, FT 1000H, FT 800, FT 800H, M2000, M2000-JIB, M95-2-JIB, XPRS, XTRM-1, XTRM-2, XTRM-2 3 INCH, XTRM-3, XTRM-3 3 INCH, XWAV-1417A, XWAV-1422, XWAV-1422EZ, XWAV-1829, XWAV-1829EZ
- Fits Brand
- APW Wyott
- Color
- Black
- Product Type
- Knob
- Compatible with Manufacturer Model Number
- M-95
- Compatible with Mfr. Model No.
- M-95
- For Use with Mfr Model Number
- M-95
- Compatible Manufacturer Part Number
- M-95
- Compatible Manufacturer Model Number
- M-95
- Compatible with Manufacturer Model No.
- M-95
- Compatible Pump Manufacturer Part Number
- M-95
- Compatible Mfr. Model Number
- M-95
- For Manufacturer Part Number
- M-95
- Compatible with Mfr. Model Number
- M-95
- Compatible Product Type
- Contact Bun Toaster
- Wire Color
- Black
Description
Knob, Burner Size Included Not Applicable, For Use With Contact Bun Toaster, Product Type Knob, Color Black, Compatible Grainger Part Number 6FGP1, Compatible Manufacturer Part Number M-95, Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.