Shop APW WYOTT
See all product information
Create Account
Insulation
- Mfr # 2H-54817
- Zoro # G9718423
product price:Â
$
27.39
/ea
Key Features
For Use With
Countertop Full Size 12 x 20 Warmer, Countertop Warmer, Countertop Warmer with Drain, Warmer
For Use With Mfr. Model Number
Mfr. No. W-3, W-3V, W-3V-CHI, W-3Vi
Fits Brand
APW Wyott
Height
22 in
Product Type
Countertop Warmer Insulation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2H-54817
- Zoro #
- G9718423
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 22 in
- Overall Height
- 22 in
- Overall Width
- 14 in
Details
- Item
- Insulation
- For Use With
- Countertop Full Size 12 x 20 Warmer, Countertop Warmer, Countertop Warmer with Drain, Warmer
- For Use With Mfr. Model Number
- Mfr. No. W-3, W-3V, W-3V-CHI, W-3Vi
- Fits Brand
- APW Wyott
- Product Type
- Countertop Warmer Insulation
- Compatible with Manufacturer Model Number
- CWM-2A, CWM-2V, W-3, W-3V, W-3Vi
- For Use with Mfr Model Number
- CWM-2A, CWM-2V, W-3, W-3V, W-3Vi
- Compatible Manufacturer Part Number
- CWM-2A, CWM-2V, W-3, W-3V, W-3Vi
- Compatible with Mfr. Model No.
- CWM-2A, CWM-2V, W-3, W-3V, W-3Vi
- Compatible Manufacturer Model Number
- CWM-2A, CWM-2V, W-3, W-3V, W-3Vi
- Compatible with Manufacturer Model No.
- CWM-2A, CWM-2V, W-3, W-3V, W-3Vi
- Compatible Pump Manufacturer Part Number
- CWM-2A, CWM-2V, W-3, W-3V, W-3Vi
- Compatible Mfr. Model Number
- CWM-2A, CWM-2V, W-3, W-3V, W-3Vi
- For Manufacturer Part Number
- CWM-2A, CWM-2V, W-3, W-3V, W-3Vi
- Compatible with Mfr. Model Number
- CWM-2A, CWM-2V, W-3, W-3V, W-3Vi
- Compatible Product Type
- Countertop Full Size 12 x 20 Warmer, Countertop Warmer, Countertop Warmer with Drain, Warmer
Description
Insulation, For Use With Countertop Full Size 12 x 20 Warmer, Countertop Warmer, Countertop Warmer with Drain, Warmer, Product Type Countertop Warmer Insulation, Compatible with Grainger Part Number 6FGT1, Compatible with Manufacturer Model Number CWM-2A, CWM-2V, W-3, W-3V, W-3Vi, Overall Height 22 in, Overall Width 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.