Welding Wire, 0.035 in.dia., E71T11

  • Mfr # 20YD81
  • Zoro # G9720672
product price: 
$
22.19
/ea

Key Features

Welding Current Designation
DCEN
Shielding Type
Self-Shielded
Wire Type
Flux-Cored
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Series
E71T-11
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20YD81
Zoro #
G9720672
UPC #
190735765739
Country of Origin
China
Item
Flux-Cored Welding Wire
Welding Current Designation
DCEN
Shielding Type
Self-Shielded
Wire Type
Flux-Cored
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Series
E71T-11
AWS Classification
E71T-11
Spool Type
Plastic Spool
Container Type
Spool
Tensile Strength
70,000-95,000 psi
Material
Carbon Steel
Standards
AWS A5.20
For Material Type
Carbon Steel to Carbon Steel
Yield Strength (Minimum Required)
58 ksi
Elongation (As Welded)
20%
Process
Flux-Cored Welding (FCAW)
Tensile Strength (As Welded)
70 to 95 ksi
Tensile Strength (Minimum Required)
70 ksi
For Material Grade
ASTM A36, ASTM A514, ASTM A572
Elongation (Minimum Required)
20 %
Yield Strength (As Welded)
58 ksi
Weight
2 lb
Number of Passes
Multiple Passes, Single Pass
Shell Material
Carbon Steel
Traction Material
Carbon Steel

Dimensions

Wire Diameter
0.035 in
Spool Diameter
4 in
Spool Width
1 1/2 in
Arbor Hole Diameter
5/8 in

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 to 95 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series E71T-11, Weight 2 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews