Shop ZEP
See all product information
Create Account
Roller, Plastic
- Mfr # S02401
- Zoro # G9720689
product price:Â
$
17.55
/ea
Key Features
Material
Poly
For Use With
Zep Dish Wash Pump
Color
Black, Yellow
Overall Length
1 5/8 in
Product Type
3 Lobe Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S02401
- Zoro #
- G9720689
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 5/8 in
- Wire Rope Length
- 1 5/8 in
- Length
- 1 5/8 in
Details
- Item
- Roller
- Material
- Poly
- For Use With
- Zep Dish Wash Pump
- Color
- Black, Yellow
- Product Type
- 3 Lobe Roller
- Compatible Manufacturer Model Number
- LN00032
- Compatible Product Type
- Drain Guard II & III, Laundry Parts and ProSimplicity
- Shell Material
- Poly
- Wire Color
- Black, Yellow
Description
Roller, Material Poly, For Use With Zep Dish Wash Pump, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.