Shop DAYTON
See all product information
Create Account
LockingDevice, Silver, Steel, 2-5/8inL
- Mfr # VE22YK16LDG
- Zoro # G9725493
product price:Â
$
30.99
/ea
Key Features
For Use With Mfr. Model Number
22YK16
Fits Brand
Dayton
For Use With
Grainger Item Number: 22YK16
Fan Accessory Material
Steel
Compatible with Brand
Dayton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VE22YK16LDG
- Zoro #
- G9725493
- UPC #
- 190735130230
- Country of Origin
- China
- For Use With Mfr. Model Number
- 22YK16
- Fits Brand
- Dayton
- Item
- Locking Device
- For Use With
- Grainger Item Number: 22YK16
- Fan Accessory Material
- Steel
- Compatible with Brand
- Dayton
- Environment Rating
- Dry
- Application
- Commercial
- Includes
- Assembly Hardware
- NEMA Rating
- Not Rated
Dimensions
- Height
- 5/8 in
- Width
- 1 1/4 in
- Length
- 2 5/8 in
Description
Locking Device, Fan Accessory Type Locking Device, Fan Mounting Location Not Applicable, For Use With Not Applicable, Voltage Not Applicable, 5/8 in Height, 1 1/4 in Width, 2 5/8 in Length, Fan Accessory Material Steel, Fan Accessory Finish Galvanized, Fan Accessory Color Silver, Includes Assembly Hardware, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.