Shop HATEC
See all product information
Create Account
Fitting, Compression, Elbow, M16x1.5
- Mfr # WNW04HS
- Zoro # G9725983
product price:Â
$
14.49
/ea
Key Features
Length
1 1/4 in
Fitting Shape
90 Degrees Elbow
Fitting Material
Carbon Steel
Thread Angle
60 Degrees
Metric Thread Size
M16 x 1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WNW04HS
- Zoro #
- G9725983
- UPC #
- -
- Country of Origin
- Italy
- Item
- Compression Tube Fitting
- Fitting Shape
- 90 Degrees Elbow
- Fitting Material
- Carbon Steel
- Thread Angle
- 60 Degrees
- Finish
- Trivalent Chromate Zinc
- Standards
- DIN 3901/3920, SAE J514
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side A Connection Type
- Compression
- Finish/Coating
- Trivalent Chromate Zinc
- Series
- Hatec
- Fitting Side B Connection Type
- Compression
- Type
- Compression
- Sub-Category
- Heavy Series
- Fitting Side 2 Connection Type
- Compression
- Fitting Side 1 Connection Type
- Compression
Dimensions
- Length
- 1 1/4 in
- Metric Thread Size
- M16 x 1.5
- Dash Size
- 8
- Thread Size A
- M16 x 1.5
- Overall Length
- 1 1/4 in
- Thread Size 1
- M16 x 1.5
- Wire Rope Length
- 1 1/4 in
Description
Compression Tube Fitting, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Trivalent Chromate Zinc, Fitting Material Carbon Steel, Overall Length 1 1/4 in, Specific Fitting Shape 90 Degrees Elbow, Thread Size A M16 x 1.5, Series Hatec, Standards DIN 3901/3920, SAE J514
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.