Shop ZEP
See all product information
Create Account
Pump Assembly, Plastic
- Mfr # W14901
- Zoro # G9726015
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum, Galvanized Plastic
For Use With
Zep Parts Washer Series
Color
Black
Overall Length
4 in
Compatible Manufacturer Model Number
906201, 961801, 966501
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W14901
- Zoro #
- G9726015
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Item
- Pump Assembly
- Material
- Aluminum, Galvanized Plastic
- For Use With
- Zep Parts Washer Series
- Color
- Black
- Compatible Manufacturer Model Number
- 906201, 961801, 966501
- Compatible Product Type
- Dyna Brute, Old Style Dyna Clean
- Product Type
- Pump Assembly
- Shell Material
- Aluminum, Galvanized Plastic
- Wire Color
- Black
Description
Pump Assembly, Material Aluminum, Galvanized Plastic, For Use With Zep Parts Washer Series, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.