This item is Discontinued.

This item is Discontinued.
10Tb 12Gb/S Sas 7.2K Rpm Lff 3.5-Inch Enterprise Hot-Swap Hdd (Discontinued)
Mfr #
400-ANVL-AX
Zoro #
G9751344
UPC # 841280182006
Country of Origin Unknown
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400-ANVL-AX
- Zoro #
- G9751344
- UPC #
- 841280182006
- Country of Origin
- Unknown
- Item
- Hard Drive
- Recording Capacity
- 10 TB
- Drive Type
- Internal
- Spindle Speed (rpm)
- 7200
- Disk Format
- 512e