Mounting L Bracket, Includes Hardware
- Mfr # P125-880-0003
- Zoro # G9784625
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
For Use With
881 Gear Reducer
Bolt Hole Dia. (In.)
0.5 in
Includes
Hardware
Product Type
Mounting L Bracket
Overall Length
4.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P125-880-0003
- Zoro #
- G9784625
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bolt Hole Dia. (In.)
- 0.5 in
- Overall Length
- 4.88 in
- Overall Width
- 1.44 in
- Mount Hole Center-to-Center Length
- 3.63 in
- Overall Height
- 1.06 in
- Bolt Circle Diameter
- 0.5 in
- Wire Rope Length
- 4.88 in
- Length
- 4.88 in
Details
- For Use With
- 881 Gear Reducer
- Includes
- Hardware
- Item
- Mounting L Bracket
- Product Type
- Mounting L Bracket
- Compatible Product Type
- 881 Gear Reducer
Description
Mounting L Bracket, Product Type Mounting L Bracket, For Use With 881 Gear Reducer, Bolt Circle Diameter 0.5 in, Compatible Reducer Grainger Part Number 35FT35, 35FT37, 35FT39, 35FT41, 35FT43, 35FT45, 35FT47, 35FT49, 35FT51, 35FT53, Overall Width 1.44 in, Overall Length 4.88 in, Overall Height 1.06 in, Includes Hardware, Mount Hole Center-to-Center Length 3.63 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.