This item is Discontinued.

This item is Discontinued.
16 spare tips for 380 pliers (Discontinued)
Mfr #
380RK
Zoro #
G9795963
UPC # 660731666786
Country of Origin United States
Category Snap Ring Pliers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380RK
- Zoro #
- G9795963
- UPC #
- 660731666786
- Country of Origin
- United States
Dimensions
- Blade Width
- 1.89
- Overall Length
- 2.36
Details
- Item
- Tip set
- Material
- Steel
- Number of Pieces
- 8
- For Use With
- 380
- Application
- Heavy duty
- Includes
- Replacement tip set, 16 pieces
- Handle Color
- Various
Description
16 spare tips for 380 pliers. The set includes: 4 tips 90° 0.035", 4 tips 45° 0.045", 4 tips straight 0.045", 4 tips straight 0.060".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov