Hexagonal Crowbar 1"X 1.59"
- Mfr # 2840
- Zoro # G9796663
product price:Â
$
81.59
/ea
Key Features
Overall Length
3.1559"
Overall Width
59.06
Includes
Hex bar
Color
Black
Overall Height
0.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2840
- Zoro #
- G9796663
- UPC #
- 660731696257
- Country of Origin
- Mexico
- Item
- Hex bar
- Includes
- Hex bar
- Color
- Black
- Head Weight
- 13.877lbs
- Handle Material
- Steel
Dimensions
- Overall Length
- 3.1559"
- Overall Width
- 59.06
- Overall Height
- 0.79
Description
Heavy duty use. Made with microalloyed steel. Designed to remove, cut or break up some materials like stone, wood, debris from welding, brass, screws and nails. Diamond tip style. Diameter: 1". Length: 59". Chisel: 13.8". Weigth: 7 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.