BLACK BOX, Network AV Decoder
- Mfr # MCX-S7-DEC
- Zoro # G9843726
product price:Â
$
612.99
/ea
Free Shipping & Returns
Key Features
Features
Analog audio
Resolution
up to 2560x1440 @ 60 Hz, 3840x2160 @ 60 Hz (4:4:4), and 3840x2160 @ 60 Hz (4:2:0 10-bit HDR), details in Support Input
Dimensions
0.98 in x 6.3 in x 6.99 in
Network Bandwidth
10-GbE Copper
Connector Type
Video Input: (1) RJ45 10GBASE-T; Video Output: (1) HDMI 2.0; Audio Input: None; Audio Output: (1) HDMI 2.0; (1) 3.5-mm Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCX-S7-DEC
- Zoro #
- G9843726
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Dimensions
- 0.98 in x 6.3 in x 6.99 in
- Network Bandwidth
- 10-GbE Copper
Details
- Item
- Network AV Decoder
- Features
- Analog audio
- Resolution
- up to 2560x1440 @ 60 Hz, 3840x2160 @ 60 Hz (4:4:4), and 3840x2160 @ 60 Hz (4:2:0 10-bit HDR), details in Support Input
- Connector Type
- Video Input: (1) RJ45 10GBASE-T; Video Output: (1) HDMI 2.0; Audio Input: None; Audio Output: (1) HDMI 2.0; (1) 3.5-mm Jack
- Audio Channels In
- LPCM, 2.0/5.1/7.1 @ 44.1/48/96/192 kHz, Dolby TrueHD up to 7.1 192 kHz, DTS-HD Master up to 7.1 192 kHz, DolbyDigital AC-3, DTS v1, unbalanced stereo audio
- Video Matrix Switch Time
- Less than 100 ms
- HDMI Clock Rate
- 594 MHz
- Input Connectivity
- HDMI 2.0
- Compression
- Uncompressed
- Video Matrix Switching
- Yes
- IR Input
- 3.5 mm Jack Connector
- Source to Screen Latency
- 0.3 ms 1080p / 0.6 ms 4K @ 60 Hz
- Audio Channels Out
- 2-Ch PCM, LPCM, 2.0/5.1/7.1 @ 44.1/48/96/192 kHz, Dolby TrueHD up to 7.1 192 kHz, DTS-HD Master up to 7.1 192 kHz, DolbyDigital AC-3, DTS v1, unbalanced stereo audio
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.