Shop ROBERTSHAW
See all product information
Create Account
Round Ignitor
- Mfr # 41-413
- Zoro # G9916238
product price:Â
$
24.19
/ea
Key Features
Fits Brand
Robertshaw
Application
Boilers, Furnaces
Product Type
Pilot Assembly
Compatible with Brand
Robertshaw
Lead Length
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41-413
- Zoro #
- G9916238
- UPC #
- 662013642068
- Country of Origin
- United States
- Item
- Round Ignitor
- Fits Brand
- Robertshaw
- Application
- Boilers, Furnaces
- Product Type
- Pilot Assembly
- Compatible with Brand
- Robertshaw
- Input Voltage
- 120V AC
- Element Material
- Silicon Carbide
- Series
- Carbide
Dimensions
- Lead Length
- 1 3/8 in
Description
Round Ignitor, Product Type Pilot Assembly, Lead Length 1 3/8 in, Compatible with Brand Robertshaw, Application Boilers, Furnaces, Element Material Silicon Carbide, Input Voltage 120V AC, Series Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.