Shop ROBERTSHAW
See all product information
Create Account
Hot Surface Ignition Module
- Mfr # 780-785
- Zoro # G9916350
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Includes
Terminal Connector
Fits Brand
Robertshaw
Product Type
Ignition Control
Compatible with Series
780
Compatible with Brand
Robertshaw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 780-785
- Zoro #
- G9916350
- UPC #
- 662013635602
- Country of Origin
- Mexico
- Item
- Ignition Control
- Includes
- Terminal Connector
- Fits Brand
- Robertshaw
- Product Type
- Ignition Control
- Compatible with Series
- 780
- Compatible with Brand
- Robertshaw
- Minimum Operating Temperature
- -40 Degrees F
- Control Voltage
- 120V AC
- Thermostat Anticipator Setting
- Thermostat Anticipator
- Maximum Input Current
- 5 A
- Pre-Purge Time
- 34 sec
- Maximum Operating Temperature
- 176 Degrees F
- Compatible Series
- 780
- For Use With
- 780
Description
Ignition Control, Product Type Ignition Control, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Pre-Purge Time 34 sec, Compatible with Series 780, Compatible with Brand Robertshaw, Control Voltage 120V AC, Thermostat Anticipator Setting Thermostat Anticipator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.