Shop PROMAXIMA
See all product information
Create Account
Agility Balls Set, Anti-burst Rubber
- Mfr # Agility
- Zoro # G9981535
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Material
Rubber
Color
Blue, Red, Silver
Type
Institutional
Finish
Anit-burst Rubber
Ball Size
55 cm, 65 cm, and 75 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Agility
- Zoro #
- G9981535
- UPC #
- -
- Country of Origin
- United States
- Material
- Rubber
- Color
- Blue, Red, Silver
- Item
- Agility Ball Set
- Type
- Institutional
- Finish
- Anit-burst Rubber
- Shell Material
- Rubber
- Wire Color
- Blue, Red, Silver
Dimensions
- Ball Size
- 55 cm, 65 cm, and 75 cm
Description
Agility Ball Set, Color Blue, Red, Silver, Material Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.