Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PATCH CABLE - SHIELDED TWISTED PAIR (STP) - MALE LEFT GENDER - MALE RIGHT GENDER

  • Mfr # 868

  • Zoro # G0524147


product price: $9.65
/ea

Key Features

Item - Data Cable
Patch Cable
Boot Type - Data cable
Snagless
Shielded
Yes
Length - Patch Cord
10 ft
Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
868
Zoro #
G0524147
UPC #
757120008682
Country of Origin
Viet Nam

Dimensions

Length - Patch Cord
10 ft
Wire Size
26 AWG

Details

Item - Data Cable
Patch Cable
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Color
Yellow
Shielding Type
S/STP
Cable Type
Ethernet Patch Cable
Fire Rating - Data Cable
Residential, Commercial, Industrial; Standard / Non-Rated
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Features
PoE (Power Over Ethernet)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.