Shop C2G
See all product information
Create Account
PATCH CABLE - SHIELDED TWISTED PAIR (STP) - MALE LEFT GENDER - MALE RIGHT GENDER
Mfr # 686
Zoro # G0520872
product price:Â
$
26.79
/ea
Key Features
Boot Type - Data cable
Snagless
Length - Patch Cord
25 ft
Cable Type
Ethernet Patch Cable
Wire Size
26 AWG
Item - Data Cable
Patch Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 686
- Zoro #
- G0520872
- UPC #
- 757120006862
- Country of Origin
- Viet Nam
Dimensions
- Length - Patch Cord
- 25 ft
- Wire Size
- 26 AWG
Details
- Boot Type - Data cable
- Snagless
- Cable Type
- Ethernet Patch Cable
- Item - Data Cable
- Patch Cable
- Fire Rating - Data Cable
- Residential, Commercial, Industrial; Standard / Non-Rated
- Features
- PoE (Power Over Ethernet)
- Jacket Material - Wire and Cable
- PVC (Polyvinyl Chloride)
- Shielded
- Yes
- Jacket Color
- Blue
- Shielding Type
- S/STP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.