Shop C2G
See all product information
Create Account
PATCH CABLE - UNSHIELDED TWISTED PAIR (UTP) - MALE LEFT GENDER - MALE RIGHT GEND
- Mfr # 384
- Zoro # G0488952
product price:Â
$
3.39
/ea
Sold in multiples of 3 for
$10.17
Key Features
Standards
UL Listed
Number of Gangs
1
Fire Rating - Data Cable
Residential/Commercial
Features
Power Outlet Plate, Smooth Thermoset; Single Outlet
Jacket Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384
- Zoro #
- G0488952
- UPC #
- 757120003847
- Country of Origin
- Unknown
- Standards
- UL Listed
- Number of Gangs
- 1
- Fire Rating - Data Cable
- Residential/Commercial
- Features
- Power Outlet Plate, Smooth Thermoset; Single Outlet
- Jacket Color
- Brown
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.