
6IN MINI DISPLAYPORT™ MALE TO DISPLAYPORT™ FEMALE ADAPTER CONVERTER
Mfr # 54303
Zoro # G415190157
product price:Â $20.85
/eaKey Features
Connector on First End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Female
Cable Type
DisplayPort
Connector on Second End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Monitor, Audio/Video Device, Notebook
Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
54303
Zoro #
G415190157
UPC #
757120543039
Country of Origin
Viet Nam
Dimensions
Cable Length
6 in
Details
Connector on First End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Female
Cable Type
DisplayPort
Connector on Second End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Monitor, Audio/Video Device, Notebook
Conductor Material
Copper
Item
A/V Cable
Color
Black
Supported Resolutions
4096 x 2160
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.