This item is Discontinued.

This item is Discontinued.
C2G 20Ft Cat5E Snagless Unshielded (Utp) Network Patch Cable - Pink (Discontinued)
Mfr #
00505
Zoro #
G0498028
UPC # 757120005056
Country of Origin Unknown
Category Voice & Data Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00505
- Zoro #
- G0498028
- UPC #
- 757120005056
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Boot Type - Data cable
- Snagless
- Shielded
- No
- Jacket Color
- Pink
- Fire Rating - Data Cable
- Residential, Commercial, Industrial; Standard / Non-Rated
- Shielding Type
- U/UTP
- Jacket Material - Wire and Cable
- PVC (Polyvinyl Chloride)
- Cable Type
- Ethernet Patch Cable
Dimensions
- Length - Patch Cord
- 20 ft
- Wire Size
- 24 AWG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.