This item is Discontinued.

This item is Discontinued.
C2G 2Ft Cat5E Snagless Unshielded (Utp) Network Patch Cable - Red (Discontinued)
Mfr #
00420
Zoro #
G0498588
UPC # 757120004202
Country of Origin Unknown
Category Ethernet Cables & Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00420
- Zoro #
- G0498588
- UPC #
- 757120004202
- Country of Origin
- Unknown
- Boot Type - Data cable
- Snagless
- Cable Type
- Ethernet Patch Cable
- Item - Data Cable
- Patch Cable
- Jacket Color
- Red
- Jacket Material - Wire and Cable
- PVC (Polyvinyl Chloride)
- Fire Rating - Data Cable
- Residential, Commercial, Industrial; Standard / Non-Rated
- Shielding Type
- U/UTP
- Shielded
- No
Dimensions
- Length - Patch Cord
- 2 ft
- Wire Size
- 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.