This item is Discontinued.

C2G PATCH CABLE - UNSHIELDED TWISTED PAIR (UTP) - MALE LEFT GENDER - MALE RIGHT GEND 429

This item is Discontinued.

C2G

PATCH CABLE - UNSHIELDED TWISTED PAIR (UTP) - MALE LEFT GENDER - MALE RIGHT GEND (Discontinued)

Mfr # 429
Zoro # G0500426
UPC # 757120004295
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
429
Zoro #
G0500426
UPC #
757120004295
Country of Origin
Viet Nam
Item - Data Cable
Patch Cable
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Red
Cable Type
Ethernet Patch Cable
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Fire Rating - Data Cable
Residential, Commercial, Industrial; Standard / Non-Rated
Shielding Type
U/UTP

Dimensions

Length - Patch Cord
35 ft
Wire Size
24 AWG

Description

ER - RJ-45 RIGHT CONNECTOR - RJ-45 LEFT CONNECTOR - 35FEET LENGTH - RED - PVC -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.