Shop C2G
See all product information
Create Account
PATCH CABLE - SHIELDED TWISTED PAIR (STP) - MALE LEFT GENDER - MALE RIGHT GENDER
- Mfr # 654
- Zoro # G0518556
product price:Â
$
36.95
/ea
Key Features
Item - Data Cable
Patch Cable
Boot Type - Data cable
Snagless
Shielded
Yes
Length - Patch Cord
35 ft
Jacket Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 654
- Zoro #
- G0518556
- UPC #
- 757120006541
- Country of Origin
- Viet Nam
- Item - Data Cable
- Patch Cable
- Boot Type - Data cable
- Snagless
- Shielded
- Yes
- Jacket Color
- Gray
- Fire Rating - Data Cable
- Residential, Commercial, Industrial; Standard / Non-Rated
- Features
- PoE (Power Over Ethernet)
- Jacket Material - Wire and Cable
- PVC (Polyvinyl Chloride)
- Cable Type
- Ethernet Patch Cable
- Shielding Type
- S/STP
Dimensions
- Length - Patch Cord
- 35 ft
- Wire Size
- 26 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.