This item is Discontinued.

This item is Discontinued.
C2G 60007 Rapidrun Multi Format Runner Cable Cmg Rated Video Audio Cable Muvi Connector F Muvi Connector F 100 Ft Shielded Black (Discontinued)
Specifications
Product Information
- MFR #
- YYS1-3359953
- Zoro #
- G604011799
- UPC #
- 757120600077
- Country of Origin
- China
Dimensions
- Cable Length
- 100 ft
- Length
- 100 ft
- Bend Radius
- 90 mm
- Wire Size
- 24 AWG
Details
- Color
- Black
- Cable Type
- Runner, Audio, Video
- Jacket Material
- PVC (Polyvinyl Chloride)
- For Use With
- Residential, Commercial
- Item - Adapter/Splitter
- Cable
- Max. Resolution - Splitters
- UXGA (1600x1200)
- Jacket Rating
- CMG Rated, FT4 Rated
Description
RapidRun is designed to be the standard for in-wall audio/video installations. Using pre-terminated Break-away flying leads and wall plates with an in-wall runner ensures flexible, efficient, high quality connections for all types of equipment, with no field terminations. RapidRun Multi-Format represents the most significant upgrade to the RapidRun cabling solution to date. With enhanced engineering that includes individually shielded pairs and an isolated ground for audio lines, this runner cable meets the rigorous demand for applications in which multiple audio/video devices are run over a single cable. Use this CMG-rated Multi-Format runner for in-wall installations that support high-density, multi-format applications. Whether hanging a projector in a modern 21st century classroom or installing a commercial digital signage system, a clean, crisp signal will be delivered every time.
Features- Cable Type - Video and audio cable
- Technology - Shielded
- Jacket Material - PVC
- Additional Features - Color-coded connectors, in wall mounting
- Length - 100 ft.
- Color - Black
- Left Connector - 1 x MUVI connector - female
- Right Connector - 1 x MUVI connector - female
- Included Accessories - Connector cap
- Compliant Standards - RoHS, NEC-CMG
- Item Weight - 8 lbs.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.