This item is Discontinued.

C2G C2G 60107 Rapidrun Vga Plus 3.5Mm Single Gang Wall Plate YYI1-RT7374

This item is Discontinued.

C2G

C2G 60107 Rapidrun Vga Plus 3.5Mm Single Gang Wall Plate (Discontinued)

Mfr # YYI1-RT7374
Zoro # G803915126
UPC # 757120601074
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YYI1-RT7374
Zoro #
G803915126
UPC #
757120601074
Country of Origin
China

Description

RapidRun is designed to be the standard for in-wall audio/video installations. Using pre-terminated break-away flying leads and wall plates with an in-wall runner ensures flexible, efficient, high quality connections for all types of equipment, with no field terminations. Constructed from aluminum for durability, this wall plate has a locking connector that enables the integrator to save valuable space inside the surface mount or electrical box that typically is already packed with cables. Ideal for educational and institutional installations, this wall plate sends VGA and stereo audio over a single multi-format runner cable. It is commonly used on the teacher's station end of classroom setups with the corresponding flying lead used at the projector.

Features
  • Product Type - Wall plate
  • Weight - 6.2 oz
  • Enclosure Color - Aluminum
  • Gang Quantity - 1-gang
  • Connector Provided - 1 x 15 pin HD D-Sub “HD-15” female, 1 x mini-phone stereo 3.5 mm female
  • Compliant Standards - RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.