Shop C2G
See all product information
Create Account
PATCH CABLE - UNSHIELDED TWISTED PAIR (UTP) - MALE LEFT GENDER - MALE RIGHT GEND
Mfr # 4037
Zoro # G0478638
product price:Â
$
6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Item - Data Cable
Patch Cable
Boot Type - Data cable
Snagless
Shielded
No
Length - Patch Cord
8 ft
Jacket Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4037
- Zoro #
- G0478638
- UPC #
- 757120040378
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 8 ft
- Wire Size
- 24 AWG
Details
- Item - Data Cable
- Patch Cable
- Boot Type - Data cable
- Snagless
- Shielded
- No
- Jacket Color
- White
- Features
- PoE (Power Over Ethernet)
- Cable Type
- Ethernet Patch Cable
- Jacket Material - Wire and Cable
- PVC (Polyvinyl Chloride)
- Fire Rating - Data Cable
- Residential, Commercial, Industrial; Standard / Non-Rated
- Shielding Type
- U/UTP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.