This item is Discontinued.

C2G Cables To Go 40420 Adapter HDMI 90 Degree Female-Male 40420

Cables To Go 40420 Adapter HDMI 90 Degree Female-Male (Discontinued)

  • Mfr # 40420
  • Zoro # G603884776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40420
Zoro #
G603884776
UPC #
747925119997
Country of Origin
China

Description

In many new flat panel TV installations space is key. Often there is not much clearance to fit the cable's connector in the space between the TV and the wall. An additional problem is that the weight of the HDMI cable stresses the HDMI connector. Over time this stress and the constant plugging and unplugging of cables can cause the HDMI connectors on your HDTV and devices to wear down become damaged and even degrade picture quality.
Solve both problems and protect your HDTV investment with this port saver adapter. This adapter rotates up to 180° to alleviate stress from the HDMI connector by adapting the HDMI cable to virtually any angle and to enable connection in a tight area. It can also absorb the abuse of repeated plugging and unplugging and thus protect the HDTV's HDMI connectors. Though compact our adapter is a quick and easy way to extend the life of your valuable equipment. Gold-plated connectors. Packaged for resale.
  • Color: Blue.
  • Size: 2.5" x 1" x.5".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.