
Metal Tooth Cable Tie, 7.5 in L, 50 lb Strength, 1.8 in Max Bundle Dia, Nylon, UV-Res, Black, 1000PK
Mfr # MT7.5-50-0M
Zoro # G522800024
product price:Â $107.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Metal Tooth
Nominal Length
7.5 in
Width
0.19 in
Nominal Max. Bundle Dia.
1.83 in
Material
Nylon 6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MT7.5-50-0M
Zoro #
G522800024
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
7.5 in
Width
0.19 in
Nominal Max. Bundle Dia.
1.83 in
Details
Item
Metal Pawl Cable Tie
Cable Tie Style
Metal Tooth
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Application
Cable Management
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Standards
RoHS Compliant, UL
Locking Style
Stainless Steel Barb
Features
Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant
Description
The 7.5" 50 lb Black Metal Tooth Cable Tie provides a high-performance grip for critical applications. These metal tooth zip ties feature a stainless steel barb that bites into the strap, ensuring a superior, non-slip lock for demanding industrial and automotive uses. This product features a Standard duty tensile strength of 50 lb. It is 7.5 in long and 0.19 in wide. The maximum bundle diameter is 1.8 in. Made from Nylon, it is UV Resistant and rated for outdoor use. It features a Stainless Steel Barb locking style. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.