10U3-02210BK Black USB 3.0 Printer & Device Cable; Type A Male to Type B Male - 10 ft.

  • Mfr # 10U3-02210BK
  • Zoro # G103893735
product price: 
$
16.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10U3-02210BK
Zoro #
G103893735
UPC #
846568041624
Country of Origin
China

Description

Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.

This 10' black USB 3.0 SuperSpeed printer/device cable offers the next great leap in data transfer speeds for your peripherals. These USB 3.0 cables feature a type-A Male Computer/Tablet/Laptop/Hub side to type-B Male device side, looks square. This USB SuperSpeed cable has the ability to connect a printer, scanner an external hard drive and more to your computer, laptop, netbook or notebook. They work for Windows, Mac, Android and Linux.

The 3.0 specification features awesome performance improvements while still supplying full backwards compatibility with previous USB versions. The new Sync-N-Go technology minimizes user wait time devices detect and sync faster and USB 3.0 is bi-directional allowing information transfers in both directions at the same time.

Specifications
  • Color: Black
  • Length: 10 '
  • Wire: 30 AWG
  • Connection 1: USB 3.0 Male Plug
  • Connection 2: USB 3.0 Male Printer/Device Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews