3.5mm Stereo Extension Cable, 3.5mm Male to 3.5mm Female, 25 foot

  • Mfr # 10A1-01225

  • Zoro # G211391611


product price:  $4.59
/ea
Sold in multiples of 4 for $18.36

Key Features

Cable Length
25 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor Material
Copper
Shielding
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10A1-01225
Zoro #
G211391611
UPC #
846568013843
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor Material
Copper
Shielding
Yes
Item
Audio Cable
Environmentally Friendly
Yes
Connection B
1 x Mini-phone Stereo Audio - Female
Features
Molded
Connection A
1 x Mini-phone Stereo Audio - Male
Device Supported
iPod, Speaker, Audio Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.