CableWholesale 10D1-21406 Null Modem Cable DB9 Female to DB25 Female UL rated 8 Conductor 6 foot

  • Mfr # 10D1-21406

  • Zoro # G703912836


product price:  $20.15
/ea

Key Features

End 1 Connection Type
(1) 9-pin DB-9 Serial - Female
End 2 Connection Type
(1) 25-pin DB-25 Serial - Female
Cable Jacket Material
Polyvinyl Chloride (PVC)
Cable Length
6 ft
Standards
UL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10D1-21406
Zoro #
G703912836
UPC #
846568001468
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
(1) 9-pin DB-9 Serial - Female
End 2 Connection Type
(1) 25-pin DB-25 Serial - Female
Cable Jacket Material
Polyvinyl Chloride (PVC)
Standards
UL
Cable Type
Serial
Shielded
Yes
Green Environmental Attribute
Environmentally Friendly
Features
Molded
Color
Beige
Conductor Material
Copper
Contact Plating
Gold
Device Supported
Modem, PC

Description

This 6ft DB9 Female to DB25 Female null modem cable is usually used to transfer data from one PC directly to another PC and features molded connectors and gold-plated contacts for optimal signal transfer.


  • End 1: DB9 Female Plug

  • End 2: DB25 Female Plug

  • Length: 6 feet

  • Color: Beige

  • Wire: 28 AWG

  • Shield Type: foil

  • Other: Null Pinout
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.