CableWholesale 10U2-02110EBK USB 2.0 Extension Cable Black Type A Male to Type A Female 10 foot

  • Mfr # 10U2-02110EBK

  • Zoro # G203893710


product price:  $16.25
/ea

Key Features

Cable Length
10 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Features
Environmentally Friendly
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10U2-02110EBK
Zoro #
G203893710
UPC #
846568025549
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Features
Environmentally Friendly
Cable Type
USB
Cable Characteristic
Extension Cable
Shielded / Unshielded
Shielded
Conductor Material
Copper
Conductor
Copper
Environmentally Friendly
Yes
Shielding
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Female

Description

This 10 foot black USB extension cable will extend a standard USB 2.0 cable with a type-A connector. USB 2.0 cables are backwards compatible as they can carry a USB 1.0 and 1.1 signal. USB cables are used to connect devices such as digital cameras, digital video cameras, scanners, printers, web cams, mice, keyboards, joysticks, network connections, etc. The maximum length for a single USB cable is 15ft. To get more than 15 ft you will need to boost the signal with a repeater Cable (Parts: UC-50200, UC-50500, 11U2-51032 or 11U2-51049) or Hub (Parts: 40U2-14260, 41U2-02707, 41U2-21700 or 41U2-22100).


  • Converts: Converts back and forth between USB Male Plug and USB Female Plug

  • End 1: USB Male Plug

  • End 2: USB Female Plug

  • Length: 10 feet

  • Color: Black

  • Wire: 28/24 AWG
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.