Slim SVGA Cable with Ferrites, Black, HD15 Male, Coaxial Construction, 32 AWG, 10 foot

  • Mfr # 10H1-11110

  • Zoro # G811391202


product price:  $17.15
/ea

Key Features

Cable Length
10 ft
Color
Black
Cable Type
Coaxial
Features
Molded, Ferrite Bead
Environmentally Friendly
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10H1-11110
Zoro #
G811391202
UPC #
846568029325
Country of Origin
Unknown

Dimensions

Cable Length
10 ft

Details

Item
Video Cable
Color
Black
Cable Type
Coaxial
Features
Molded, Ferrite Bead
Environmentally Friendly
Yes
Device Supported
Video Device, Monitor
Jacket Material
Polyvinyl Chloride (PVC)
Standards
UL20276
Connection B
1 x 15-pin HD-15 - Male
Conductor Material
Copper
Connection A
1 x 15-pin HD-15 - Male
Finish
Gold-flash

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.