Siding & Fence Solid Tintable Ultra White Base Stain and Sealer 1 gal

  • Mfr # 140.0000812.007
  • Zoro # G005311177
product price: 
$
54.49
/ea
Sold in multiples of 4 for $217.96

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
140.0000812.007
Zoro #
G005311177
UPC #
80351108129
Country of Origin
United States

Description

Cabot® Solid Color Acrylic Siding Stain is an advanced-technology, 100% acrylic solid color stain formulated to have superior performance properties for the professional user. Solid Color Acrylic Siding Stain is a heavily pigmented and exceptionally thick wood siding stain, delivering greater opacity than conventional solid color stains. The result is smoother spread, better coverage and superb handling when applied by either brush or sprayer. In addition, this product has been developed and tested for use in colder temperatures, extending the exterior maintenance season for professionals in cooler climates. Cabot Solid Color Acrylic Siding Stain covers previously painted or stained surfaces in just one coat, improving project completion time and maximizing labor efficiencies. Cabot Solid Color Acrylic Siding Stain is so advanced it does not require the use of a primer coat on non-extractive-prone wood species such as pine, white cedar or cypress.


  • • Water-based advanced 100% acrylic formula
  • • Heavily pigmented for maximum coverage
  • • Professional one coat coverage
  • • Ideal for siding, shingles and trim
  • • Self priming; fade resistance
  • • Unlimited color matching

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews