Shop NVENT CADDY
See all product information
Create Account
Cable Hanger, Conduit Use, Steel, Zinc Phosphate
- Mfr # FXC20
- Zoro # G1146634
product price:Â
$
2.29
/ea
Key Features
Material
Steel
Finish
Corrosion Resistant Coated
For Use With
Conduit
Standards
CEC 12-510, CEC 12-618, cUL for Positioning Only, NEC 300.4(d), UL
Sub-Category
Conduit and Cable Hangers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FXC20
- Zoro #
- G1146634
- UPC #
- 00782856326595
- Country of Origin
- United States
Dimensions
- Flange Thickness
- 1 3/8 in to 1 1/2 in
- Outer Diameter (OD)
- 11-14.00
- MC/AC Cable Size
- 14-2 to 12-3
- NM Cable Size
- 14-2 to 12-3
Details
- Item
- Cable Hanger
- Material
- Steel
- Finish
- Corrosion Resistant Coated
- For Use With
- Conduit
- Standards
- CEC 12-510, CEC 12-618, cUL for Positioning Only, NEC 300.4(d), UL
- Sub-Category
- Conduit and Cable Hangers
- Wire Range
- 14/2 AWG to 12/3 AWG
- Color
- Gray
- Number of Pieces
- 100
- For Maximum Cable OD
- 0.563 in
- Description/Special Features
- Provides Secure Support of NM or MC/AC Cable to Metal/Wood Stud
- For Minimum Cable OD
- 0.438 in
- Shell Material
- Steel
Description
Wall Stud Conduit & Cable Clip, Flange Thickness 1 3/8 in to 1 1/2 in, Wire Range 14/2 AWG to 12/3 AWG, Steel, Finish Corrosion Resistant Coated, Gray, Provides Secure Support of NM or MC/AC Cable to Metal/Wood Stud, For Maximum Cable OD 0.563 in, For Minimum Cable OD 0.438 in, For Use With Armored Cables, Nonmetallic Cables, CEC 12-510, CEC 12-618, cUL for Positioning Only, NEC 300.4(d), UL, Conduit and Cable Hangers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.