KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drop Wire Clip, Steel, Yellow Paint

CADDY| Zoro #: G2267684| Mfr #: EC311

$1.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Complies with NEC 300-11(a)(1)
Item: Drop Wire Clip
Finish: Yellow Paint
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2267684 Mfr #: EC311
Standards: Complies with NEC 300-11(a)(1)Item: Drop Wire Clip
Finish: Yellow PaintMaterial: steel
Sub-Category: Conduit and Cable HangersWire Range: 12 AWG to 8 AWG
Country of Origin (subject to change): United States

Description

Drop Wire Clip, Steel, Finish Yellow Paint, Wire Range 12 AWG to 8 AWG, Standards Complies with NEC 300-11(a)(1)

Reviews