Shop NVENT CADDY
See all product information
Create Account
Coupling Nut, 1/2", Steel, Electrogalvanized, 1-3/4 in Lg
Mfr # 0250050EG
Zoro # G3182557
product price:Â $4.19
/eaKey Features
Material
Steel
Finish
Electrogalvanized
Overall Length
1-3/4 in
System of Measurement
Inch
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0250050EG
- Zoro #
- G3182557
- UPC #
- 00782856350620
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/2"
- Overall Length
- 1-3/4 in
- Rod Size
- 1/2
- Pipe Size (In.)
- 1/2 in
- For Threaded Rod Size
- 1/2 in
- Thread Size (In.)
- 1/2
- Length (In.)
- 1 3/4 in
- Wire Rope Length
- 1.75 in
Details
- Item
- Coupling Nut
- Material
- Steel
- Finish
- Electrogalvanized
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Description/Special Features
- For Joining Two Lengths Of Similar Threaded Rod
- Max. Load (Lb.)
- 1,130 lb
- Metal Detectable
- Yes
- Type
- Hex
- Load Capacity
- 1,130 lb
- Series
- EM-Hex
- Product Type
- Rod Coupler
Description
Rod Coupling, Finish Electrogalvanized, For Threaded Rod Size 1/2 in, Load Capacity 1,130 lb, Material Steel, Overall Length 1.75 in, Product Type Rod Coupler, Series EM-Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.