KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

T-Bar Clip, Spring Steel, Electroglvanized

CADDY| Zoro #: G1634141| Mfr #: 6MATA

$1.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: T-Bar Clip
For Use With: Boxes and Fixtures
Finish: Electrogalvanized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1634141 Mfr #: 6MATA
Item: T-Bar ClipFor Use With: Boxes and Fixtures
Finish: ElectrogalvanizedNominal Conduit/Pipe: 3/8"
Material: Spring SteelSub-Category: Conduit and Cable Hangers
Country of Origin (subject to change): United States

Description

T-Bar Clip, Spring Steel, Nominal Conduit/Pipe 3/8 In., For Use With Boxes and Fixtures, Finish Electrogalvanized

Reviews