Shop All Welding Gloves
Caiman
MIG Welding Gloves, Cowhide Palm, XL, PR
Mfr # 1810-6
Zoro # G4507596
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Pigskin
- Application MIG and Multi-Task
- Cuff Style Gauntlet
- Length 14
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caiman
- MFR # 1810-6
- Zoro # G4507596
- UPC # 710927181064
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | XL |
Length | 14 |
Cuff Length | 4 in |
Glove Length | 13 in |
Description
Welding Gloves, Welding Glove Application MIG, Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 13 in, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Color Family Beige, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Tan, Cuff Material Cowhide, Design US Patented 3-D Kontour(TM) Pattern with Fourchettes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 10 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- PIONEER Polyester Mesh Vest, Orange, Large (V1025050U-L)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Electrical Panel Inside Sign With Symbol, Landscape (OS-NS-D-710-L-11669)
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF87)
- CAIMAN MIG Welding Gloves, Pigskin Palm, L, PR (1810-5)
- CAIMAN Welding Gloves, TIG, M/8, PR (1600-4)
- CAIMAN TIG Welding Gloves, Goatskin Palm, Small, 1 Pair (1540-3)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, Universal, PR (1512)
- CAIMAN Caiman 607-1868-M Caiman Revolution Welding Gloves For Multi-Task-Tig Welding; Revolution Goat Tig Glv Med (607-1868-M)
- CAIMAN MIG/Stick Welding Gloves, Pigskin Palm, L, PR (1812-5)
- TILLMAN Gloves, PR (13502X)
- Caiman Gloves & Hand Protection