Shop CALBOND
See all product information
Create Account
Threaded Rod Hanger, Malleable Iron PVC Coated
- Mfr # PV2000RAC200HD
- Zoro # G0359250
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Nominal/Conduit Pipe
2"
For Use With
Conduit
Material
Malleable Iron
Finish
PVC Coated
Sub-Category
Clamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV2000RAC200HD
- Zoro #
- G0359250
- UPC #
- 847656076160
- Country of Origin
- Multiple
Dimensions
- For Minimum Beam Thickness
- 2 in
Details
- Item
- Threaded Rod Hanger
- Nominal/Conduit Pipe
- 2"
- For Use With
- Conduit
- Material
- Malleable Iron
- Finish
- PVC Coated
- Sub-Category
- Clamps
- Load Rating
- Not Rated
- Jaw Opening
- Not Rated
- Type
- Right Angle Beam clamp
- Color
- Black
- Number of Pieces
- 1
- Includes
- Encapsulated Nuts, U-Bolt
- Nut Style
- Locknut
- For Beam Shape
- Angled
- Mounting Style
- Clamp On
Description
Right Angle Clamp