Calbond
Conduit, 1 in. x 45 Deg. x 12 in.
Mfr # PV1012SW45
Zoro # G0358681
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 in
- Conduit Nominal Length 15 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 1.049 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Explore More Products
- CALBOND Conduit, 1/2 x 10 ft., GRC PVC Coated PV0510CT00
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated PV1010CT00
- CALBOND Conduit, 3/4 x 10 ft., GRC PVC Coated PV0710CT00
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated PV2010CT00
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated PV4010CT00
- CALBOND Conduit, 2-1/2 in. x 45 Deg. x 30 in. PV2530SW45
- CALBOND Conduit, 3 in. x 90 Deg. x 36 in. PV3036SW90
- CALBOND Conduit, 1-1/4 in. x 45 Deg. x 18 in. PV1218SW45
- CANTEX Schedule 40 Conduit, 2-1/2 In., 10 ft. L A52CE12
- CANTEX Schedule 40 Conduit, 2 In., 10 ft. L, PVC A52CA12
- CARLON Offset Conduit Pvc Rigid 1/2In E994DR-CTN
- Calbond Non Metallic Conduit