Shop CALBRITE
See all product information
Create Account
EMT Grounding Connector, 1-1/4 in, Compression, 316 Stainless Steel, Polished, Silver
- Mfr # S21200MC00
- Zoro # G9604822
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Trade Size
1-1/4 in
Material
316 Stainless Steel
Finish
Polished
Color
Silver
Overall Length
1-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S21200MC00
- Zoro #
- G9604822
- UPC #
- 847656002381
- Country of Origin
- Taiwan, Province of China
- Item
- Compression Conduit Connector
- Conduit Fitting Type
- Grounding Connector
- Connection Type
- Compression
- Material
- 316 Stainless Steel
- Finish
- Polished
- Color
- Silver
- For Use With
- EMT
- Standards
- NEMA 4X, UL
- For Conduit Type
- EMT
- Insulated
- Yes
- Application
- Used to Join Stainless EMT to Box, Enclosure, or Other Fittings
- Male/Female
- Male
- Weight
- 0.33 lb
- Compatible Conduit Type
- EMT
- Thread Type
- NPS
- Insulated/Non-Insulated
- Insulated
- Conduit Fitting Material
- 316 Stainless Steel
- Shell Material
- 316 Stainless Steel
- Compatible Product Type
- EMT
- Traction Material
- 316 Stainless Steel
Dimensions
- Trade Size
- 1-1/4 in
- Overall Length
- 1-7/8 in
- Thread Size
- 1 1/4"-11 1/2
- Compatible Conduit Trade Size
- 1 1/4 in
- Conduit Trade Size
- 1 1/4 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Compression Conduit Connector, 316 Stainless Steel, Trade Size 1 1/4 in, Overall Length 1 7/8 in, Finish Polished, Insulated Yes, Compatible Conduit Type EMT, Thread Size 1 1/4 In.-11 1/2, Thread Type NPS, Conduit Fitting Type Connector, Standards NEMA 4X, UL, For Use With EMT, For Conduit Type EMT, Weight 0.33 lb, Compatible Conduit Trade Size 1 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.