Shop All Conduit Fittings
Calbrite
Compression Coupling, Rigid, 2in, 3inL
Mfr # S62000CC00
Zoro # G9605111
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 3 in
Product Information
- Brand Calbrite
- MFR # S62000CC00
- Zoro # G9605111
- UPC # 847656002107
- Country of Origin Taiwan, Province of China
- Category Conduit Fittings
Dimensions
Overall Length | 3 in |
Conduit Trade Size | 2 in |
Trade Size | 2 in |
Outside Dia. | 2.920 in |
Inside Dia. | 1.63 in |
Inside Diameter | 2.4 in |
Compatible Conduit Trade Size | 2 in |
Outside Diameter | 3 in |
Details
Description
Compression Coupling, 316 Stainless Steel, Trade Size 2 in, Overall Length 3 in, Finish Polished, Insulated No, Compatible Conduit Type RMC, Conduit Fitting Type Coupling, Standards NEMA 4X, UL, For Use With RMC, For Conduit Type RMC, Weight 1.76 lb, Compatible Conduit Trade Size 2 in, Inside Diameter 2.4 in, Outside Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 M20 (EDPS-08-2-N)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BR5)
- LEVITON 20A Locking Connector 4P 4W 277/480Vac L19-20R Bk/Wt (2453)
- ABB C Tap, Gray, 29, Main 6-8, Branch 8-12 (54715)
- CALBRITE Connector, Straight, 3/4in., Internal Insul (S60700FCS0)
- CALBRITE Locknut, Threaded, 1/2in, 1-15/64inL, 316 SS (S60500LN00)
- CALBRITE Hub, Threaded, 2in., 3-1/8in.L, 316 SS (S62000LT00)
- CALBRITE Hub, Threaded, 3/4in., 1-7/8in.L, 316 SS (S60700LT00)
- CALBRITE Hub, Threaded, 1in., 2-1/8in.L, 316 SS (S61000LT00)
- CALBRITE Connector, Straight, 1in., Internal Insul (S61000FCS0)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-46)
- Calbrite Conduit Fittings