Shop CALBRITE
See all product information
Create Account
Hanger, Conduit; EMT; Pipe Use, 2 in, Stainless Steel, Polished Brite
- Mfr # S22000MH00
- Zoro # G2680161
product price:Â
$
14.49
/ea
Key Features
Nominal/Conduit Pipe
2 in
Material
Stainless Steel
Finish
Polished
For Use With
Conduit; EMT; Pipe
Width
2-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S22000MH00
- Zoro #
- G2680161
- UPC #
- 847656010942
- Country of Origin
- Multiple
- Item
- Hanger
- Nominal/Conduit Pipe
- 2 in
- Material
- Stainless Steel
- Finish
- Polished
- For Use With
- Conduit; EMT; Pipe
- Sub-Category
- Conduit and Cable Hangers
- Includes
- Bolt, Nut
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Mounting Orientation
- Horizontal, Vertical
- Resistance Properties
- Corrosion Resistant
- Weight
- 0.22 lb
- Compatible Conduit Type
- EMT, ENT
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Width
- 2-5/16 in
- Length
- 3-1/2 in
- Overall Length
- 3 1/2 in
- Steel Thickness
- 0.18"
- Length (Straight Wireway)
- 3.5 in
- Compatible Conduit Trade Size
- 2 in
- Overall Width
- 2 5/16 in
- Compatible Nominal Conduit/Pipe Size
- 2 in
- Compatible Pipe Size
- 2 in
- Wire Rope Length
- 3 1/2 in
Description
Conduit & Cable Hanger - Screw-On, Compatible Pipe Size 2 in, Stainless Steel, Finish Polished, Overall Length 3 1/2 in, Overall Width 2 5/16 in, Compatible Conduit Trade Size 2 in, Compatible Conduit Type EMT, ENT, Compatible Nominal Conduit/Pipe Size 2 in, Includes Bolt, Nut, Indoor/Outdoor, Horizontal, Vertical, Resistance Properties Corrosion Resistant, Steel Thickness 0.18 in, Conduit and Cable Hangers, Weight 0.22 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.