EMT Grounding Connector, 2-1/2 in, Set Screw, 316 Stainless Steel, Polished
- Mfr # S22500MCSS
- Zoro # G901259757
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Grounding Connector
Trade Size
2-1/2 in
Connection Type
Set Screw
Material
316 Stainless Steel
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S22500MCSS
- Zoro #
- G901259757
- UPC #
- -
- Country of Origin
- United States
- Item
- Connector
- Conduit Fitting Type
- Grounding Connector
- Connection Type
- Set Screw
- Material
- 316 Stainless Steel
- Finish
- Polished
- For Conduit Type
- EMT
- Includes
- Stainless Steel Locknut
- For Use With
- EMT
- Standards
- ANSI, UL 514B
- Compatible Conduit Type
- EMT
- Thread Type
- NPT
- Weight
- 0.58 lb
- Shell Material
- 316 Stainless Steel
- Compatible Product Type
- EMT
- Traction Material
- 316 Stainless Steel
Dimensions
- Trade Size
- 2-1/2 in
- Overall Length
- 1-31/32 in
- Inside Diameter
- 1.75 in
- Outside Diameter
- 2.06 in
- Wire Rope Length
- 1 31/32 in
- Length
- 1 31/32 in
Description
Connector, 316 Stainless Steel, Trade Size 2 1/2 in, Overall Length 1 31/32 in, Finish Polished, Compatible Conduit Type EMT, Thread Type NPT, Conduit Fitting Type Connector, Standards ANSI, UL 514B, For Use With EMT, For Conduit Type EMT, Weight 0.58 lb, Connection Type Set Screw, Includes Stainless Steel Locknut, Inside Diameter 1.75 in, Outside Diameter 2.06 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.