EMT Grounding Connector, 2-1/2 in, Coupling, 316 Stainless Steel, Painted
- Mfr # S22500CC00
- Zoro # G301259791
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Grounding Connector
Trade Size
2-1/2 in
Material
316 Stainless Steel
Finish
Painted
Overall Length
3 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S22500CC00
- Zoro #
- G301259791
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 2-1/2 in
- Overall Length
- 3 3/8 in
- Outside Diameter
- 2.87 in
- Overall Height
- 3 7/16 in
- Wire Rope Length
- 3 3/8 in
- Length
- 3 3/8 in
Details
- Item
- Connector
- Conduit Fitting Type
- Grounding Connector
- Connection Type
- Coupling
- Material
- 316 Stainless Steel
- Finish
- Painted
- Includes
- Stainless Ferrule
- For Conduit Type
- EMT
- Standards
- NEMA 4X, USF/ANSI 169
- For Use With
- EMT
- Seal Type
- Weatherproof Seal
- Compatible Conduit Type
- EMT
- Weight
- 1.55 lb
- Shell Material
- 316 Stainless Steel
- Compatible Product Type
- EMT
Description
Connector, 316 Stainless Steel, Trade Size 2 1/2 in, Overall Length 3 3/8 in, Finish Polished, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards NEMA 4X, USF/ANSI 169, For Use With EMT, For Conduit Type EMT, Overall Height 3 7/16 in, Weight 1.55 lb, Connection Type Coupling, Includes Stainless Ferrule, Outside Diameter 2.87 in, Seal Type Weatherproof Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.